This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 14 W, Steel Toe, 6 in H, Black, 40000 TB040000001

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 14 W, Steel Toe, 6 in H, Black, 40000 (Discontinued)

Mfr # TB040000001
Zoro # G9023996
UPC # 885778447611
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB040000001
Zoro #
G9023996
UPC #
885778447611
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
40000
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Conductive
No
Midsole Material
Polyurethane
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
0.53
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14, CAN/CSA-Z195-15
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Insole System
Removable Contoured PU Insole w/Outlast and Agion
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Max. Heat Rating
1000 Degrees F
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Insulated
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.63
Metatarsal Guard
External
Shank Material
Steel
Liner Material
Nylon
Last Number or Name
External Met
Footwear Sole Pattern
Rubber with Internal PU Comfort Zones
CSA Footwear Standard
Grade 1 Toecap, Metatarsal Protection, No Puncture Protection, Topcap Protection
Resists
Abrasions, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
External
Slip Resistant
Yes
Non-Marking Upper
No
Series
40000
Heat Resistant
No
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.53, Dairy Tile (Wet): 0.63
Heel Style
Defined Heel
Insole Technology
Agion, Contoured Footbed, Outlast, Removable
Construction
Welted
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole
Insole Material
Polyurethane
Toe Cap Material
Steel
Maximum Heat Rating
1,000 Degrees F
Liner Technology
Cambrelle(R)
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
1,000 Degrees F
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Cambrelle
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metatarsal Guard Location
External
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Wire Color
Black

Dimensions

Size
14
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
14

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 40000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.