This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 5 W, Steel Toe, 6 in H, Black, 40000 TB040000001

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 5 W, Steel Toe, 6 in H, Black, 40000 (Discontinued)

Mfr # TB040000001
Zoro # G5249058
UPC # 886543790338
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB040000001
Zoro #
G5249058
UPC #
886543790338
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
40000
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Nylon
Static Dissipative
No
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Waterproof Type
None
Insole System
Removable Polyurethane Footbed
Max. Heat Rating
1000 Degrees F
Completely Non Metallic
No
Metatarsal System
External Metguard
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Rubber with Internal PU Comfort Zones
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Shank Material
Steel
Last Number or Name
External Met
Satra Slip Test Results- Dairy Tile Dry
0.63
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Metatarsal Guard
External
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.52
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Non Metallic Upper
No
Insulated
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Grade 1 Toecap, Metatarsal Protection, No Puncture Protection, Topcap Protection
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14, CAN/CSA-Z195-15
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.53, Dairy Tile (Wet): 0.63
Metatarsal Guard Style
External
Upper Color
Black
Slip Resistant
Yes
Series
40000
Closure
Lace Up
Toe Cap Material
Steel
Liner Technology
Cambrelle(R)
Heel Definition
Defined Heel
Maximum Heat Rating
1,000 Degrees F
Insole Technology
Removable
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole
Construction
Welted
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
1,000 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Cambrelle
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
External
Wire Color
Black

Dimensions

Size
5
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
5
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 40000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.