This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, After Dark, 26038 TB026038001

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, After Dark, 26038 (Discontinued)

Mfr # TB026038001
Zoro # G9106562
UPC # 822342141315
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026038001
Zoro #
G9106562
UPC #
822342141315
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
After Dark
Gender
Men's
Waterproof
Yes
Style Number
26038
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.64
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Insulation Weight
200 g
Waterproof Type
Seam Sealed
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Direct Attach
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
570 Degrees F
Standards
ASTM F2412-11, ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Attached WP Seam Sealed
Removable Insole
No
Upper Material Description
Wheat Nubuck Leather
Footwear Style
Mid-Cut Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
0.82
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Insulated
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Shank Material
Nylon
Static Dissipative
No
Insulation Type
Thermolite(R)
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Conductive
No
Insole System
Open Cell PU w/Agion Bactericide
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black
Series
26038
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Liner Technology
Antimicrobial
Style Family
6-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Insole Material
Polyurethane
Insulation Technology
Thermolite(R)
Insole Technology
Agion Bactericide
Maximum Heat Rating
570 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Direct Attached
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
570 Degrees F
Liner Material (PRINT)
Mesh with antimicrobial treatment
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Insulation Weight (PRINT)
200 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
After Dark

Dimensions

Size
7
Width
M
Height
6 in
Footwear Width
M
Heel Height
3/4 in
Size (PRINT)
7
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color After Dark, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.