This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Black, 40000 TB040000001

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Black, 40000 (Discontinued)

Mfr # TB040000001
Zoro # G9024032
UPC # 885778447499
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB040000001
Zoro #
G9024032
UPC #
885778447499
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
40000
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Rubber with Internal PU Comfort Zones
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Conductive
No
Insole System
Removable Contoured PU Insole w/Outlast and Agion
Wide Toe Cap
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Liner Material
Nylon
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Predominant Footwear Color
Black
Insulated
No
Chemical Resisting Sole
Yes
Max. Heat Rating
1000 Degrees F
Completely Non Metallic
No
Metatarsal Guard
External
Satra Slip Test Results- Dairy Tile Dry
0.53
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14, CAN/CSA-Z195-15
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Shank Type
Steel
Last Number or Name
External Met
Satra Slip Test Results- Dairy Tile Wet
0.63
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
CSA Footwear Standard
Grade 1 Toecap, Metatarsal Protection, No Puncture Protection, Topcap Protection
Resists
Abrasions, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
External
Heel Style
Defined Heel
Series
40000
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.53, Dairy Tile (Wet): 0.63
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
No
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole
Liner Technology
Cambrelle(R)
Toe Cap Material
Steel
Construction
Welted
Maximum Heat Rating
1,000 Degrees F
Insole Material
Polyurethane
Insole Technology
Agion, Contoured Footbed, Outlast, Removable
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Closure
Lace Up
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
1,000 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Cambrelle
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metatarsal Guard Location
External
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Wire Color
Black

Dimensions

Size
7
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
7
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 40000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.