This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 8 1/2 W, Steel Toe, 6 in H, Brown, 38021 TB038021242

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 8 1/2 W, Steel Toe, 6 in H, Brown, 38021 (Discontinued)

Mfr # TB038021242
Zoro # G9023822
UPC # 829032973935
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB038021242
Zoro #
G9023822
UPC #
829032973935
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Insulation Type
Thermolite(R)
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Midsole Material
EVA
Footwear Construction Type
Direct Attached WP Seam Sealed
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.64
Ninety Degree Heel
Yes
Shank Material
Nylon
Insulated
Yes
Upper Material Description
Wheat Nubuck Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Liner Material
Mesh
Metatarsal Guard
No
Insulation Weight
200 g
Max. Heat Rating
570 Degrees F
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
Mid-Cut Work Boot
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Waterproof Type
Seam Sealed
Removable Insole
No
Satra Slip Test Results- Dairy Tile Dry
0.82
Non Metallic Upper
No
Insole System
Open Cell PU w/Agion Bactericide
Last Number or Name
Direct Attach
Puncture Resistant Insole
No
Standards
ASTM F2412-11, ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Series
38021
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Heel Definition
Defined Heel
Liner Technology
Antimicrobial
Insole Technology
Agion Bactericide
Insulation Technology
Thermolite(R)
Insole Material
Polyurethane
Maximum Heat Rating
570 Degrees F
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Closure
Lace Up
Construction
Direct Attached
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh with antimicrobial treatment
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
200 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
570 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
8 1/2
Width
W
Height
6 in
Footwear Width
W
Heel Height
3/4 in
Size (PRINT)
8 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.