This item is Discontinued.

Timberland Pro Men's 8-Inch Work Boot, 7 1/2 W, Steel Toe, 8 in H, Wheat, 26002 TB026002713

This item is Discontinued.

Timberland Pro

Men's 8-Inch Work Boot, 7 1/2 W, Steel Toe, 8 in H, Wheat, 26002 (Discontinued)

Mfr # TB026002713
Zoro # G9106316
UPC # 768372860393
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026002713
Zoro #
G9106316
UPC #
768372860393
Country of Origin
Viet Nam
Item
8-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
26002
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Max. Heat Rating
570 Degrees F
Metatarsal Guard
No
Oil Resisting Sole
Yes
Insulation Type
Thermolite(R)
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Wide Toe Cap
No
Upper Material Description
Wheat Nubuck Leather
Predominant Footwear Color
Wheat
Electrical Hazard Rated
Yes
Last Number or Name
Direct Attach
Ninety Degree Heel
Yes
Conductive
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
24/7 Comfort Susp Sys w/Rmvble PU Cushion
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.64
Footwear Style
High-Cut Work Boot
Waterproof Type
Seam Sealed
Removable Insole
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.82
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
400 g
Non-Marking Sole
No
Footwear Construction Type
DBL Lasted Welted
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14, ASTM F2892-11
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Liner Material
Mesh
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
Yes
Series
26002
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Upper Color
Wheat
Toe Cap Material
Steel
Heel Definition
Defined Heel
Liner Technology
Antimicrobial
Closure
Lace Up
Construction
Welted
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
24/7 Comfort System, Removable
Insole Material
Polyurethane
Insulation Technology
Thermolite(R)
Maximum Heat Rating
570 Degrees F
Liner Material (PRINT)
Mesh with antimicrobial treatment
Maximum Heat Rating (PRINT)
570 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Insulation Weight (PRINT)
400 g
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Wheat

Dimensions

Size
7 1/2
Width
W
Height
8 in
Footwear Width
W
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
7 1/2

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 26002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.