Men's 8-Inch Work Boot, Brown, 10, TB0A639QW01

  • Mfr # TB0A639QW0110000W

  • Zoro # G116494790


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
10
Style Number
TB0A639QW01
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A639QW0110000W
Zoro #
G116494790
UPC #
197803895664
Country of Origin
Bangladesh

Dimensions

Size
10
Width
W
Overall Height
8 in

Details

Item
8-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
TB0A639QW01
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Slip-Resistance Value - SATRA Heel - Oily
0.7
Heel Definition
Defined Heel
Liner Material
Mesh
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up with Dual-Purpose Hook
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
1
Completely Non Metallic
No
Outsole Material
Rubber
Maximum Heat Rating
1,000 Degrees F
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Construction
Cemented
Toe Shape
Round
Toe Cap Material
Composite
Insulated
No
Removable Insole
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
1
Wide Toe Cap
No
Insole Material
Polyurethane
Upper Material
Leather
Shank Material
Fiberglass
Non Metallic Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
Yes
Conductive
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.