Men's 8-Inch Work Boot, Brown, 11 1/2, TB0A639QW01

  • Mfr # TB0A639QW0111500M

  • Zoro # G016494913


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
11 1/2
Style Number
TB0A639QW01
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A639QW0111500M
Zoro #
G016494913
UPC #
197804657216
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Overall Height
8 in

Details

Item
8-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
TB0A639QW01
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Defined Heel
Construction
Cemented
Closure
Lace Up with Dual-Purpose Hook
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Conductive
No
Insole Material
Polyurethane
Shank Material
Fiberglass
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Oil-Resisting Sole
Yes
Completely Non Metallic
No
Wide Toe Cap
No
Maximum Heat Rating
1,000 Degrees F
Toe Shape
Round
Style Family
8-Inch Work Boot
For Outdoor Traction
Yes
Upper Material
Leather
All-Leather Upper
Yes
Outsole Material
Rubber
Static Dissipative
No
Non Metallic Upper
No
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
1
Ninety-Degree Heel
Yes
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Removable Insole
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Insulated
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.