Men's 8-Inch Work Boot, Brown, 12, TB0A639QW01

  • Mfr # TB0A639QW0112000W

  • Zoro # G716495081


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
12
Style Number
TB0A639QW01
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A639QW0112000W
Zoro #
G716495081
UPC #
197803896241
Country of Origin
Bangladesh

Dimensions

Size
12
Width
W
Overall Height
8 in

Details

Item
8-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
TB0A639QW01
Waterproof
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes
Static Dissipative
No
Closure
Lace Up with Dual-Purpose Hook
Wide Toe Cap
No
Maximum Heat Rating
1,000 Degrees F
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Completely Non Metallic
No
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
8-Inch Work Boot
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Toe Shape
Round
Shank Material
Fiberglass
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Upper Material
Leather
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Oily
0.7
Puncture-Resistant Sole
Yes
All-Leather Upper
Yes
Conductive
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.