This item is Discontinued.

Timberland Pro Men's Composite Toe Chelsea Boot, Black, 11, M, TB0A2P3R001 TB0A2P3R001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Chelsea Boot, Black, 11, M, TB0A2P3R001 (Discontinued)

Mfr # TB0A2P3R001
Zoro # G309984398
UPC # 196009174849
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A2P3R001
Zoro #
G309984398
UPC #
196009174849
Country of Origin
Cambodia
Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
TB0A2P3R001
Waterproof
Yes
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Upper Material
Leather
Upper Material (PRINT)
Leather
Completely Non Metallic
Yes
Style Family
Chelsea Boot
Insulated
No
Metatarsal Guard
No
Shank Material
Fiberglass
Conductive
No
Gender (PRINT)
Men's
For Outdoor Traction
Yes
Static Dissipative
No
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Insole Technology
Anti-Fatigue
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Polyurethane
Puncture Resistant Insole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Midsole Material (PRINT)
Polyurethane
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Puncture-Resistant Sole (PRINT)
No
Construction
Direct Attached
Non Metallic Upper
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Closure
Slip On
Heel Definition
Defined Heel
Outsole Material
TPU
Toe Shape
Round
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Footwear Style
Chelsea Boot
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
11
Footwear Width
M
Width
M
Size (PRINT)
11

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.