This item is Discontinued.

Timberland Pro Men's Composite Toe Hiker Boot, Black, 11 1/2, W, A1ZC9 TB0A1ZC9001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Hiker Boot, Black, 11 1/2, W, A1ZC9 (Discontinued)

Mfr # TB0A1ZC9001
Zoro # G903550067
UPC # 194112221313
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A1ZC9001
Zoro #
G903550067
UPC #
194112221313
Country of Origin
Bangladesh
Item
Hiker Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
A1ZC9
Waterproof
Yes
Features
Anti-Fatigue
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
SATRA Rating- Heel Slip on Quarry Tile
NaLS Quarry Tile.62, Quarry Tile(Dry).1.15, Quarry Tile(Wet).78
Oil Resisting Sole
Yes
Closure Type
Lace Up
CSA Footwear Standard
No Puncture Protection
Upper Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
NaLSQuarryTile.62, QuarryTile(Dry):1.11, QuarryTile(Wet):.83
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insulated
No
Insole Color
Black
Static Dissipative
No
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Wide Toe Cap
No
Heel Style
Defined Heel
Footwear Sole Pattern
Exclusive Design
Heat Resistant
No
Puncture Resistant Insole
No
Footwear Construction
Cemented
Non Metallic Upper
Yes
Upper Material
Leather
Outsole Material
TPU
Footwear Shank
Yes
Waterproof Type
Waterproof Membrane
Slip-Resistance Rating (SATRA Test Values)
NaLS Quarry Tile .62, Quarry Tile(Dry)1.11, Quarry Tile(Wet).83, Stainless Steel (Dry) 1.30, Stainless Steel (Wet) .56
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Safety Criteria
Carbon Comp Toe, Electrical Hazard (EH), Oil-Resistant
Conductive
No
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Footwear Style
Hiker Boot
Non-Marking Upper
Yes
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Standards
Yes
Insole Material
Polyurethane
Upper Boot Material
All Leather
Shank Material
Fiberglass
Footwear Shank Type
Fiberglass
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.78
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1.15
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Style Family
Hiker Boot
Heel Definition
Defined Heel
All-Leather Upper
Yes
CSA Standards Met
No Puncture-Resistant Sole
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number A1ZC9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.