Men's Composite Toe Oxford Shoe, Black, 9, XW, TB0A5ZBY001

  • Mfr # TB0A5ZBY001

  • Zoro # G310871748


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G310871748
UPC #
197063516248
Country of Origin
China

Dimensions

Size
9
Footwear Width
XW
Size (PRINT)
9
Width
XW

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Outsole Material (PRINT)
Rubber
Non Metallic Upper
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
248 Degrees F
Liner Technology
Antimicrobial
Upper Material
Leather
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Toe Cap Material
Composite
Gender (PRINT)
Men's
Style Family
Oxford Shoe
Heel Definition
Defined Heel
Insole Material
Polyurethane
Static Dissipative
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Foam
Conductive
No
Midsole Material
Foam
Completely Non Metallic
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insulated
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Hover Spring
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Anti-Fatigue
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Hover Spring
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.