Men's Loafer Shoe, Leather Upper, TPU Outsole, Brown Distressed, 8 1/2
Mfr # TB191694214
Zoro # G510870121
product price:Â $118.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
No
Size
8 1/2
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TB191694214
Zoro #
G510870121
UPC #
197064711826
Country of Origin
Cambodia
Dimensions
Size
8 1/2
Width
W
Size (PRINT)
8 1/2
Overall Height
4 in
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown Distressed, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative Yes, Style Number TB191694, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.