This item is Discontinued.

Timberland Pro Men's Oxford Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 10 W 40044

This item is Discontinued.

Timberland Pro

Men's Oxford Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 10 W (Discontinued)

Mfr # 40044
Zoro # G9024145
UPC # 829032280255
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40044
Zoro #
G9024145
UPC #
829032280255
Country of Origin
Bangladesh
Item
Oxford Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Shank Material
Nylon
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Non-Marking Sole
Yes
Removable Insole
Yes
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Max. Heat Rating
570 Degrees F
Footwear Sole Pattern
Low Profile High Surface Contact
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
40044
Upper Material Description
Full Grain Leather
Insulated
No
Non Metallic Upper
No
Conductive
No
Last Number or Name
Titan
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
0.74
Satra Slip Test Results- Dairy Tile Wet
0.62
Liner Material
Mesh
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Resists
Abrasions, Oils, Slips
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Black
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
40044
Liner Technology
Antimicrobial
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Insole Material
Polyurethane
Toe Cap Material
Alloy
Maximum Heat Rating
570 Degrees F
Style Family
Oxford Shoe
All-Leather Upper
Yes
Heel Definition
Defined Heel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Closure
Lace Up
Construction
Cemented
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
570 Degrees F
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Footwear Width
W
Size
10
Heel Height
1/2 in
Footwear Size
10
Width
W
Size (PRINT)
10

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 40044

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.