This item is Discontinued.

Timberland Pro Men's Wellington Boot, 15, M, Leather, 10 in Height, Brown TB0A1XFX214

This item is Discontinued.

Timberland Pro

Men's Wellington Boot, 15, M, Leather, 10 in Height, Brown (Discontinued)

Mfr # TB0A1XFX214
Zoro # G7507645
UPC # 192362512939
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A1XFX214
Zoro #
G7507645
UPC #
192362512939
Country of Origin
Bangladesh
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A1XFX
Waterproof
Yes
Shank Material
Non-Metallic
Metatarsal Guard
No
Liner Material
Mesh
Last Number or Name
Helix
For Outdoor Traction
No
Conductive
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
0.82
Upper Material
Leather
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
0.86
Waterproof Type
Membrane
Footwear Closure Type
Pull On
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Max. Heat Rating
248 Degrees F
Metatarsal System
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Insulation Type
None
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Footwear Shank Type
Non-Metallic
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
0.49
Non Metallic Upper
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Wellington Boot
Wide Toe Cap
No
Completely Non Metallic
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Oily): 0.49, Dairy Tile (Wet): 0.82
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
Yes
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Closure
Pull On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Maximum Heat Rating
248 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Style Family
Wellington Boot
Midsole Material (PRINT)
Polyurethane
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Size
15
Footwear Width
M
Height
10 in
Heel Height
1/2 in
Width
M
Overall Height
10 in
Size (PRINT)
15

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number A1XFX, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.