This item is Discontinued.

Timberland Pro 50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 10 1/2, M, 50506 TB050506242

This item is Discontinued.

Timberland Pro

50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 10 1/2, M, 50506 (Discontinued)

Mfr # TB050506242
Zoro # G9025685
UPC # 882763890643
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB050506242
Zoro #
G9025685
UPC #
882763890643
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Haystack Brown
Style Number
50506
Upper Boot Material
All Leather
Series
50506
Waterproof
No
Shank Material
Nylon
Insulated
No
Last Number or Name
titan
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Footwear Style
Mid-Cut Work Boot
Oil Resisting Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
0.62
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
0.74
Puncture Resistant Insole
No
Liner Material
Mesh
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Conductive
No
Footwear Shank Type
Nylon
Completely Non Metallic
No
Max. Heat Rating
570 Degrees F
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Insole Material
Polyurethane
Closure
Lace Up
All-Leather Upper
Yes
Construction
Cemented
Style Family
6-Inch Work Boot
Toe Cap Material
Alloy
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Maximum Heat Rating
570 Degrees F
Heel Definition
Defined Heel
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh with antimicrobial treatment
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
570 Degrees F
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Haystack Brown

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Footwear Size
10 1/2
Size (PRINT)
10 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.