This item is Discontinued.

Timberland Pro 50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 10 1/2, W, 50506 TB026038001

This item is Discontinued.

Timberland Pro

50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 10 1/2, W, 50506 (Discontinued)

Mfr # TB026038001
Zoro # G9025694
UPC # 882763890780
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026038001
Zoro #
G9025694
UPC #
882763890780
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Haystack Brown
Style Number
50506
Upper Boot Material
All Leather
Series
50506
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.62
Oil Resisting Sole
Yes
Liner Material
Mesh
Shank Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Removable Insole
Yes
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Completely Non Metallic
No
Ninety Degree Heel
Yes
Max. Heat Rating
570 Degrees F
Metatarsal Guard
No
Last Number or Name
titan
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Footwear Sole Pattern
Siped
Wide Toe Cap
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
0.74
Footwear Shank Type
Nylon
Conductive
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Closure
Lace Up
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Liner Technology
Antimicrobial
Construction
Cemented
Toe Cap Material
Alloy
Maximum Heat Rating
570 Degrees F
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh with antimicrobial treatment
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Haystack Brown

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Footwear Size
10 1/2
Size (PRINT)
10 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.