This item is Discontinued.

Timberland Pro Men's Composite Toe Hiker Boot, Black, 10 1/2, W, A1ZC9 TB0A1ZC9001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Hiker Boot, Black, 10 1/2, W, A1ZC9 (Discontinued)

Mfr # TB0A1ZC9001
Zoro # G503547573
UPC # 194112221276
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A1ZC9001
Zoro #
G503547573
UPC #
194112221276
Country of Origin
Bangladesh
Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A1ZC9
Waterproof
Yes
Features
Anti-Fatigue
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Hiker Boot
Waterproof Type
Waterproof Membrane
SATRA Rating- Forefoot Slip on Quarry Tile
NaLSQuarryTile.62, QuarryTile(Dry):1.11, QuarryTile(Wet):.83
Heel Style
Defined Heel
Non Metallic Upper
Yes
Footwear Shank
Yes
Closure Type
Lace Up
For Outdoor Traction
Yes
SATRA Rating- Heel Slip on Quarry Tile
NaLS Quarry Tile.62, Quarry Tile(Dry).1.15, Quarry Tile(Wet).78
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Safety Criteria
Carbon Comp Toe, Electrical Hazard (EH), Oil-Resistant
Metatarsal Guard Style
None
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
NaLS Quarry Tile .62, Quarry Tile(Dry)1.11, Quarry Tile(Wet).83, Stainless Steel (Dry) 1.30, Stainless Steel (Wet) .56
Insole Material
Polyurethane
Metatarsal Guard
No
Non-Marking Upper
Yes
CSA Footwear Standard
No Puncture Protection
Metal Chip Resisting Sole
No
Shank Material
Fiberglass
Footwear Sole Pattern
Exclusive Design
Heat Resistant
No
Max. Heat Rating
250 Degrees F
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Footwear Construction
Cemented
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Insulated
No
Outsole Material
TPU
Chemical Resisting Sole
Yes
Upper Material
Leather
Standards
Yes
Footwear Shank Type
Fiberglass
Midsole Material
Polyurethane
Insole Color
Black
Non-Marking Sole
Yes
Conductive
No
Upper Boot Material
All Leather
Wide Toe Cap
No
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
CSA Standards Met
No Puncture-Resistant Sole
Closure
Lace Up
Style Family
Hiker Boot
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.78
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1.15
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
TPU
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10 1/2

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number A1ZC9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.