This item is Discontinued.

Timberland Pro Men's 6 in Composite Toe 6-Inch Work Boot, Black, 11 1/2, W, A1KBW TB0A1KBW001

This item is Discontinued.

Timberland Pro

Men's 6 in Composite Toe 6-Inch Work Boot, Black, 11 1/2, W, A1KBW (Discontinued)

Mfr # TB0A1KBW001
Zoro # G3738303
UPC # 191478406842
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1KBW001
Zoro #
G3738303
UPC #
191478406842
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Footwear Size
11 1/2
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
A1KBW
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
1.03
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Dynamic Anti-Fatigue Technology Footbed
Satra Slip Test Results- Dairy Tile Wet
0.75
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Shank Material
Nylon
Electrical Hazard Rated
Yes
Insulated
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Last Number or Name
Ridgework
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Oil Resisting Sole
Yes
Outsole Material
Rubber
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
Upper Material
Fabric, Leather
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Max. Heat Rating
572 Degrees F
Midsole Material
EVA
Footwear Style
Mid-Cut Work Boot
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Ninety Degree Heel
No
Wide Toe Cap
No
Footwear Sole Pattern
Pro Rubber Flex with ISN
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.75
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Liner Technology
Moisture Wicking
Midsole Technology
Dual Density
Insole Technology
Anti-Fatigue
Style Family
6-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Fabric, Leather
Midsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number A1KBW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.