This item is Discontinued.

Timberland Pro 50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 11, M, 50506 TB026038001

This item is Discontinued.

Timberland Pro

50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 11, M, 50506 (Discontinued)

Mfr # TB026038001
Zoro # G9025746
UPC # 882763890650
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026038001
Zoro #
G9025746
UPC #
882763890650
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Haystack Brown
Style Number
50506
Upper Boot Material
All Leather
Series
50506
Waterproof
No
Insulated
No
Non Metallic Upper
No
Removable Insole
Yes
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Last Number or Name
titan
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Shank Material
Nylon
Liner Material
Mesh
Predominant Footwear Color
Brown
Metatarsal Guard
No
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Ninety Degree Heel
Yes
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.74
Max. Heat Rating
570 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Wet
0.62
Midsole Material
Polyurethane
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Conductive
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
Yes
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Toe Cap Material
Alloy
Heel Definition
Defined Heel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Maximum Heat Rating
570 Degrees F
Liner Technology
Antimicrobial
Closure
Lace Up
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh with antimicrobial treatment
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
570 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Haystack Brown

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Footwear Size
11
Size (PRINT)
11
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.