This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 11, Alloy Toe, 6 in H, Haystack Brown, 50506 TB026038001

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 11, Alloy Toe, 6 in H, Haystack Brown, 50506 (Discontinued)

Mfr # TB026038001
Zoro # G9025755
UPC # 882763890797
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026038001
Zoro #
G9025755
UPC #
882763890797
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Haystack Brown
Style Number
50506
Upper Boot Material
All Leather
Series
50506
Waterproof
No
Footwear Construction Type
Cemented
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Static Dissipative
No
Max. Heat Rating
570 Degrees F
Footwear Style
Mid-Cut Work Boot
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Nylon
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Insulated
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
titan
Metatarsal Guard
No
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
0.74
Satra Slip Test Results- Dairy Tile Wet
0.62
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Wide Toe Cap
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Footwear Sole Pattern
Siped
Conductive
No
Chain Saw Cut Resistant
No
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Predominant Footwear Color
Brown
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Insole Material
Polyurethane
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Alloy
Maximum Heat Rating
570 Degrees F
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh with antimicrobial treatment
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Haystack Brown

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Footwear Size
11
Overall Height
6 in
Size (PRINT)
11

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.