This item is Discontinued.

Timberland Pro Men's 6 in Composite Toe 6-Inch Work Boot, Black, 11, W, A1KBW TB0A1KBW001

This item is Discontinued.

Timberland Pro

Men's 6 in Composite Toe 6-Inch Work Boot, Black, 11, W, A1KBW (Discontinued)

Mfr # TB0A1KBW001
Zoro # G3740561
UPC # 191478406767
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1KBW001
Zoro #
G3740561
UPC #
191478406767
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
A1KBW
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.75
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Pro Rubber Flex with ISN
Metatarsal System
No
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Dynamic Anti-Fatigue Technology Footbed
Completely Non Metallic
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Last Number or Name
Ridgework
Upper Material
Fabric, Leather
Non Metallic Upper
Yes
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
1.03
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Electrical Hazard Rated
Yes
Footwear Style
Mid-Cut Work Boot
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
For Outdoor Traction
No
Insulation Type
None
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Liner Material
Mesh
Ninety Degree Heel
No
Static Dissipative
No
Wide Toe Cap
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.75
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Construction
Cemented
Style Family
6-Inch Work Boot
Insole Technology
Anti-Fatigue
Liner Technology
Moisture Wicking
Midsole Technology
Dual Density
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Leather
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number A1KBW, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.