This item is Discontinued.

Timberland Pro Men's 6 in Composite Toe 6-Inch Work Boot, Black, 11, M, A1KBW TB0A1KBW001

This item is Discontinued.

Timberland Pro

Men's 6 in Composite Toe 6-Inch Work Boot, Black, 11, M, A1KBW (Discontinued)

Mfr # TB0A1KBW001
Zoro # G3743949
UPC # 191478405524
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1KBW001
Zoro #
G3743949
UPC #
191478405524
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
A1KBW
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Ninety Degree Heel
No
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
Insole System
Dynamic Anti-Fatigue Technology Footbed
Toe Shape
Round
Metatarsal System
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Metatarsal Guard
No
Non-Marking Sole
Yes
Liner Material
Mesh
Insulation Type
None
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Completely Non Metallic
Yes
Insulated
No
Oil Resisting Sole
Yes
Last Number or Name
Ridgework
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Fabric, Leather
Footwear Sole Pattern
Pro Rubber Flex with ISN
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.75
Conductive
No
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Static Dissipative
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
1.03
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.75
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Insole Technology
Anti-Fatigue
Construction
Cemented
Style Family
6-Inch Work Boot
Midsole Technology
Dual Density
Liner Technology
Moisture Wicking
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number A1KBW, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.