This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, 38021 TB038021242

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, 38021 (Discontinued)

Mfr # TB038021242
Zoro # G9023786
UPC # 829032973980
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB038021242
Zoro #
G9023786
UPC #
829032973980
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Predominant Footwear Color
Brown
Insulated
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.64
Oil Resisting Sole
Yes
Upper Material Description
Wheat Nubuck Leather
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Open Cell PU w/Agion Bactericide
Shank Material
Nylon
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
0.82
Footwear Closure Type
Lace Up
Footwear Construction Type
Direct Attached WP Seam Sealed
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Seam Sealed
Wide Toe Cap
No
Puncture Resistant Insole
No
Midsole Material
EVA
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11
Footwear Style
Mid-Cut Work Boot
Insulation Weight
200 g
Max. Heat Rating
570 Degrees F
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Completely Non Metallic
No
Non-Marking Sole
No
Last Number or Name
Direct Attach
Insulation Type
Thermolite(R)
Static Dissipative
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
38021
Heel Style
Defined Heel
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Liner Technology
Antimicrobial
Construction
Direct Attached
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Insole Technology
Agion Bactericide
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Insulation Technology
Thermolite(R)
Toe Cap Material
Steel
Maximum Heat Rating
570 Degrees F
Heel Definition
Defined Heel
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Insulation Weight (PRINT)
200 g
Maximum Heat Rating (PRINT)
570 Degrees F
Liner Material (PRINT)
Mesh with antimicrobial treatment
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
11
Width
W
Height
6 in
Heel Height
3/4 in
Footwear Width
W
Size (PRINT)
11
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.