This item is Discontinued.

Timberland Pro 50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 12, W, 50506 TB026038001

This item is Discontinued.

Timberland Pro

50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 12, W, 50506 (Discontinued)

Mfr # TB026038001
Zoro # G9025773
UPC # 882763890810
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026038001
Zoro #
G9025773
UPC #
882763890810
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Haystack Brown
Style Number
50506
Upper Boot Material
All Leather
Series
50506
Waterproof
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
0.74
Insulated
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Siped
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.62
Puncture Resistant Insole
No
Outsole Material
Rubber
Footwear Style
Mid-Cut Work Boot
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
titan
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Max. Heat Rating
570 Degrees F
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Conductive
No
Liner Material
Mesh
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Non-Marking Upper
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Material
Polyurethane
Construction
Cemented
Style Family
6-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Toe Cap Material
Alloy
Maximum Heat Rating
570 Degrees F
Liner Technology
Antimicrobial
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh with antimicrobial treatment
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
570 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Haystack Brown

Dimensions

Size
12
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
12

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.