- MFR #
- TB026078242
- Zoro #
- G5249426
- UPC #
- 883081985165
- Country of Origin
- Bangladesh
- Item
- 6-Inch Work Boot
- Toe Type
- Safety-Toe
- Gender
- Men's
- Color
- Dark Mocha
- Style Number
- 26078
- Upper Boot Material
- All Leather
- Series
- 26078
- Waterproof
- Yes
- Chain Saw Cut Resistant
- No
- Satra Slip Test Results- Dairy Tile Dry
- 0.74
- Footwear Construction Type
- Cemented
- Liner Material
- Nylon
- Completely Non Metallic
- No
- Chemical Resisting Sole
- No
- Footwear Closure Type
- Lace Up
- Metatarsal Guard
- No
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Oil Resisting Sole
- Yes
- Wide Toe Cap
- No
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Predominant Footwear Color
- Brown
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Puncture Resistant Insole
- No
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Insole System
- Removable Contoured Ortho-Lite Open Cell PU Footbed
- Manufacturers Suggested Sole Slip Rating
- Better
- Non Metallic Upper
- No
- Metal Chip Resisting Sole
- Yes
- Footwear Style
- Mid-Cut Work Boot
- Satra Slip Test Results- Dairy Tile Wet
- 0.62
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Ninety Degree Heel
- Yes
- Non-Marking Sole
- Yes
- Outsole Material
- Rubber
- Upper Material Description
- Full Grain
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Static Dissipative
- No
- Shank Material
- Nylon
- Insulated
- No
- Max. Heat Rating
- 572 Degrees F
- Electrical Hazard Rated
- Yes
- Conductive
- No
- Waterproof Type
- Full Membrane
- Metatarsal System
- No
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Footwear Sole Pattern
- Low Profile High Surface Contact
- Last Number or Name
- Titan
- Midsole Material
- Polyurethane
- Footwear Shank Type
- Nylon
- Removable Insole
- Yes
- Standards
- ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
- CSA Footwear Standard
- Grade 1 Toecap, No Puncture Protection
- Safety Criteria
- Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
- Metatarsal Guard Style
- None
- Non-Marking Upper
- No
- Heat Resistant
- No
- Heel Style
- Defined Heel
- Upper Material
- Leather
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
- Slip Resistant
- Yes
- Upper Color
- Brown
- Construction
- Cemented
- Style Family
- 6-Inch Work Boot
- Insole Technology
- Contoured Footbed, OrthoLite(R), Removable
- Maximum Heat Rating
- 572 Degrees F
- CSA Standards Met
- Grade 1 Protective Toecap, No Puncture-Resistant Sole
- All-Leather Upper
- Yes
- Closure
- Lace Up
- Heel Definition
- Defined Heel
- Toe Cap Material
- Alloy
- Insole Material
- Polyurethane
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Shank Material (PRINT)
- Nylon
- Liner Material (PRINT)
- Nylon
- Metatarsal Guard (PRINT)
- No
- Midsole Material (PRINT)
- Polyurethane
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Gender (PRINT)
- Men's
- Chemical-Resisting Sole (PRINT)
- No
- Puncture-Resistant Sole (PRINT)
- No
- Ninety-Degree Heel (PRINT)
- Yes
- Outsole Material (PRINT)
- Rubber
- Insole Material (PRINT)
- Polyurethane
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Upper Material (PRINT)
- Leather
- Oil-Resisting Sole (PRINT)
- Yes
- Maximum Heat Rating (PRINT)
- 572 Degrees F
- Puncture-Resistant Sole
- No
- Oil-Resisting Sole
- Yes
- Ninety-Degree Heel
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Metal Chip-Resisting Sole
- Yes
- Chemical-Resisting Sole
- No
- Manufacturer-Suggested Sole Slip Rating
- Better
- Includes Shank
- Yes
- Chain Saw Cut-Resistant
- No
- Includes Metatarsal Guard
- No
- Wire Color
- Dark Mocha