This item is Discontinued.

Timberland Pro 26078, Men's 6 in Alloy Toe 6-Inch Work Boot, Dark Mocha, 14, W, 26078 TB026078242

This item is Discontinued.

Timberland Pro

26078, Men's 6 in Alloy Toe 6-Inch Work Boot, Dark Mocha, 14, W, 26078 (Discontinued)

Mfr # TB026078242
Zoro # G9022991
UPC # 829032692485
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026078242
Zoro #
G9022991
UPC #
829032692485
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Mocha
Style Number
26078
Upper Boot Material
All Leather
Series
26078
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
0.62
Footwear Shank Type
Nylon
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Removable Insole
Yes
Midsole Material
Polyurethane
Completely Non Metallic
No
Footwear Sole Pattern
Low Profile High Surface Contact
Conductive
No
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Footwear Style
Mid-Cut Work Boot
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Last Number or Name
Titan
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Static Dissipative
No
Footwear Construction Type
Cemented
Shank Material
Nylon
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
0.74
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Style Family
6-Inch Work Boot
Toe Cap Material
Alloy
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Cemented
Heel Definition
Defined Heel
Insole Material
Polyurethane
Closure
Lace Up
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Maximum Heat Rating
572 Degrees F
Liner Technology
Antimicrobial
All-Leather Upper
Yes
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh with antimicrobial treatment
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Dark Mocha

Dimensions

Size
14
Width
W
Footwear Width
W
Height
6 in
Overall Height
6 in
Size (PRINT)
14

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Mocha, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.