This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 14 W, Steel Toe, 6 in H, After Dark, 26038 TB026038001

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 14 W, Steel Toe, 6 in H, After Dark, 26038 (Discontinued)

Mfr # TB026038001
Zoro # G9106517
UPC # 822342141575
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026038001
Zoro #
G9106517
UPC #
822342141575
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
After Dark
Gender
Men's
Waterproof
Yes
Style Number
26038
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Insulation Type
Thermolite(R)
Puncture Resistant Insole
No
Waterproof Type
Seam Sealed
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Wheat Nubuck Leather
Max. Heat Rating
570 Degrees F
Insulation Weight
200 g
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Wide Toe Cap
No
Shank Material
Nylon
Insulated
Yes
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Standards
ASTM F2412-11, ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
0.82
Removable Insole
No
Last Number or Name
Direct Attach
Footwear Sole Pattern
Lug
Conductive
No
Footwear Construction Type
Direct Attached WP Seam Sealed
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Insole System
Open Cell PU w/Agion Bactericide
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.64
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Liner Material
Mesh
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Footwear Shank Type
Nylon
Completely Non Metallic
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Series
26038
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Style Family
6-Inch Work Boot
Construction
Direct Attached
Maximum Heat Rating
570 Degrees F
Insole Technology
Agion Bactericide
Liner Technology
Antimicrobial
All-Leather Upper
Yes
Closure
Lace Up
Insole Material
Polyurethane
Insulation Technology
Thermolite(R)
Toe Cap Material
Steel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
200 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh with antimicrobial treatment
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
After Dark

Dimensions

Size
14
Width
W
Height
6 in
Footwear Width
W
Heel Height
3/4 in
Size (PRINT)
14
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color After Dark, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.