- MFR #
- TB040000001
- Zoro #
- G9023987
- UPC #
- 885778447475
- Country of Origin
- Bangladesh
- Item
- 6-Inch Work Boot
- Color
- Black
- Gender
- Men's
- Waterproof
- No
- Style Number
- 40000
- Upper Material
- Leather
- Toe Type
- Steel
- Outsole Material
- Rubber
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Ninety Degree Heel
- Yes
- Upper Boot Material
- All Leather
- Metal Chip Resisting Sole
- Yes
- Electrical Hazard Rated
- Yes
- ASTM Footwear Class
- F2413-11 I/75 C/75 MT/75 EH
- Chemical Resisting Sole
- Yes
- Standards
- ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14, CAN/CSA-Z195-15
- Predominant Footwear Color
- Black
- Liner Material
- Nylon
- Completely Non Metallic
- No
- Upper Material Description
- Full Grain Leather with Ever-Guard(TM) Leather
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Oil Resisting Sole
- Yes
- Static Dissipative
- No
- Insulated
- No
- Conductive
- No
- Midsole Material
- Polyurethane
- Satra Slip Test Results- Dairy Tile Dry
- 0.53
- Puncture Resistant Insole
- No
- Removable Insole
- Yes
- Footwear Shank Type
- Steel
- Footwear Sole Pattern
- Rubber with Internal PU Comfort Zones
- Footwear Closure Type
- Lace Up
- Last Number or Name
- External Met
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Manufacturers Suggested Sole Slip Rating
- Better
- Satra Slip Test Results- Dairy Tile Wet
- 0.63
- Insole System
- Removable Contoured PU Insole w/Outlast and Agion
- Chain Saw Cut Resistant
- No
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Wide Toe Cap
- No
- Footwear Construction Type
- Goodyear(TM) Welt
- Non-Marking Sole
- No
- Footwear Style
- 6 in Work Boot
- Metatarsal Guard
- External
- Max. Heat Rating
- 1000 Degrees F
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Shank Material
- Steel
- Non Metallic Upper
- No
- CSA Footwear Standard
- Grade 1 Toecap, Metatarsal Protection, No Puncture Protection, Topcap Protection
- Resists
- Abrasions, Heat, Oils, Slips
- Safety Criteria
- Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.53, Dairy Tile (Wet): 0.63
- Heel Style
- Defined Heel
- Series
- 40000
- Slip Resistant
- Yes
- Non-Marking Upper
- No
- Upper Color
- Black
- Heat Resistant
- No
- Metatarsal Guard Style
- External
- Maximum Heat Rating
- 1,000 Degrees F
- Insole Technology
- Agion, Contoured Footbed, Outlast, Removable
- Closure
- Lace Up
- CSA Standards Met
- Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole
- Insole Material
- Polyurethane
- Toe Cap Material
- Steel
- Style Family
- 6-Inch Work Boot
- Liner Technology
- Cambrelle(R)
- Construction
- Welted
- Heel Definition
- Defined Heel
- All-Leather Upper
- Yes
- Metatarsal Guard (PRINT)
- External
- Oil-Resisting Sole (PRINT)
- Yes
- Maximum Heat Rating (PRINT)
- 1,000 Degrees F
- Upper Material (PRINT)
- Leather
- Outsole Material (PRINT)
- Rubber
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Insole Material (PRINT)
- Polyurethane
- Shank Material (PRINT)
- Steel
- Ninety-Degree Heel (PRINT)
- Yes
- Midsole Material (PRINT)
- Polyurethane
- Gender (PRINT)
- Men's
- Chemical-Resisting Sole (PRINT)
- Yes
- Liner Material (PRINT)
- Cambrelle
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Puncture-Resistant Sole (PRINT)
- No
- Manufacturer-Suggested Sole Slip Rating
- Better
- Puncture-Resistant Sole
- No
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Metal Chip-Resisting Sole
- Yes
- Ninety-Degree Heel
- Yes
- Chemical-Resisting Sole
- Yes
- Oil-Resisting Sole
- Yes
- Includes Shank
- Yes
- Includes Metatarsal Guard
- Yes
- Chain Saw Cut-Resistant
- No
- Metatarsal Guard Location
- External
- Wire Color
- Black