This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 14 W, Steel Toe, 6 in H, Brown, 38021 TB038021242

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 14 W, Steel Toe, 6 in H, Brown, 38021 (Discontinued)

Mfr # TB038021242
Zoro # G9106711
UPC # 829032974024
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB038021242
Zoro #
G9106711
UPC #
829032974024
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Insulation Type
Thermolite(R)
Satra Slip Test Results- Dairy Tile Wet
0.64
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Direct Attached WP Seam Sealed
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Removable Insole
No
Insulated
Yes
Last Number or Name
Direct Attach
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Mid-Cut Work Boot
Oil Resisting Sole
Yes
Completely Non Metallic
No
Insole System
Open Cell PU w/Agion Bactericide
Satra Slip Test Results- Dairy Tile Dry
0.82
Non Metallic Upper
No
Shank Material
Nylon
Conductive
No
Footwear Shank Type
Nylon
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Insulation Weight
200 g
Ninety Degree Heel
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Seam Sealed
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Upper Material Description
Wheat Nubuck Leather
Standards
ASTM F2412-11, ASTM F2413-11
Puncture Resistant Insole
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
570 Degrees F
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Series
38021
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Upper Color
Brown
All-Leather Upper
Yes
Maximum Heat Rating
570 Degrees F
Insole Technology
Agion Bactericide
Closure
Lace Up
Toe Cap Material
Steel
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Insulation Technology
Thermolite(R)
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Construction
Direct Attached
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh with antimicrobial treatment
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Insulation Weight (PRINT)
200 g
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
14
Width
W
Height
6 in
Heel Height
3/4 in
Footwear Width
W
Footwear Size
14
Size (PRINT)
14
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.