This item is Discontinued.

Timberland Pro Men's Composite Toe Hiker Boot, Black, 14, M, A1ZC9 TB0A1ZC9001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Hiker Boot, Black, 14, M, A1ZC9 (Discontinued)

Mfr # TB0A1ZC9001
Zoro # G803547563
UPC # 194112221092
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A1ZC9001
Zoro #
G803547563
UPC #
194112221092
Country of Origin
Bangladesh
Item
Hiker Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
A1ZC9
Waterproof
Yes
Features
Anti-Fatigue
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Insole Color
Black
Closure Type
Lace Up
Footwear Construction
Cemented
Outsole Material
TPU
CSA Footwear Standard
No Puncture Protection
Non Metallic Upper
Yes
Upper Color
Black
Static Dissipative
No
Footwear Construction Type
Cemented
Footwear Shank Type
Fiberglass
Insole Material
Polyurethane
For Outdoor Traction
Yes
Slip-Resistance Rating (SATRA Test Values)
NaLS Quarry Tile .62, Quarry Tile(Dry)1.11, Quarry Tile(Wet).83, Stainless Steel (Dry) 1.30, Stainless Steel (Wet) .56
Footwear Sole Pattern
Exclusive Design
Heel Style
Defined Heel
Electrical Hazard Rated
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
NaLSQuarryTile.62, QuarryTile(Dry):1.11, QuarryTile(Wet):.83
SATRA Rating- Heel Slip on Quarry Tile
NaLS Quarry Tile.62, Quarry Tile(Dry).1.15, Quarry Tile(Wet).78
Upper Material
Leather
Safety Criteria
Carbon Comp Toe, Electrical Hazard (EH), Oil-Resistant
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Standards
Yes
Upper Boot Material
All Leather
Shank Material
Fiberglass
Heat Resistant
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Max. Heat Rating
250 Degrees F
Footwear Shank
Yes
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Insulated
No
Waterproof Type
Waterproof Membrane
Footwear Style
Hiker Boot
Conductive
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Upper
Yes
Metatarsal Guard
No
Style Family
Hiker Boot
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.78
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Slip-Resistance Value - SATRA Heel - Dry
1.15
Closure
Lace Up
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Size
14
Width
M
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
14

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number A1ZC9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.