This item is Discontinued.

Timberland Pro 26078, Men's 6 in Alloy Toe 6-Inch Work Boot, Dark Mocha, 14, XW, 26078 TB026078242

This item is Discontinued.

Timberland Pro

26078, Men's 6 in Alloy Toe 6-Inch Work Boot, Dark Mocha, 14, XW, 26078 (Discontinued)

Mfr # TB026078242
Zoro # G5249021
UPC # 883081985189
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026078242
Zoro #
G5249021
UPC #
883081985189
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Mocha
Style Number
26078
Upper Boot Material
All Leather
Series
26078
Waterproof
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
Removable Insole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
0.74
Ninety Degree Heel
Yes
Liner Material
Nylon
Midsole Material
Polyurethane
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.62
Footwear Shank Type
Nylon
Upper Material Description
Full Grain
Footwear Sole Pattern
Low Profile High Surface Contact
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Footwear Style
Mid-Cut Work Boot
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Metatarsal Guard
No
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Shank Material
Nylon
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Last Number or Name
Titan
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Conductive
No
Outsole Material
Rubber
Metatarsal System
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Closure
Lace Up
Toe Cap Material
Alloy
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Dark Mocha

Dimensions

Size
14
Width
XW
Footwear Width
XW
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
14

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Mocha, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.