This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 15, Alloy Toe, 6 in H, Black, 1064A TB01064A001

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 15, Alloy Toe, 6 in H, Black, 1064A (Discontinued)

Mfr # TB01064A001
Zoro # G9145202
UPC # 888732351054
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB01064A001
Zoro #
G9145202
UPC #
888732351054
Country of Origin
Viet Nam

Dimensions

Size
15
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
1064A
Upper Boot Material
Man Made
Series
1064A
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
0.93
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
0.95
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14
Removable Insole
Yes
Last Number or Name
Grip Max
Footwear Closure Type
Lace Up
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Smooth
Mark II Slip Test Results- Dairy Tile Dry
0.54
Mark II Slip Test Results- Dairy Tile Wet
0.51
Non-Marking Sole
Yes
Upper Material Description
Leather
Outsole Material
Rubber
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Midsole Material
EVA
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Insulated
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.93
Non Metallic Upper
No
Conductive
No
Insole System
EVA
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather, Microfiber
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.95, Dairy Tile (Oily): 0.93, Dairy Tile (Wet): 0.93
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Black
Heat Resistant
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Toe Cap Material
Alloy
Heel Definition
Defined Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.54
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.51
Construction
Cemented
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Microfiber
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 1064A

Ratings & reviews