This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 15, Alloy Toe, 6 in H, Brown, 26063 TB026063214

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 15, Alloy Toe, 6 in H, Brown, 26063 (Discontinued)

Mfr # TB026063214
Zoro # G6047702
UPC # 829024209868
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026063214
Zoro #
G6047702
UPC #
829024209868
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
26063
Upper Boot Material
All Leather
Series
26063
Waterproof
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Predominant Footwear Color
Brown
Footwear Style
Mid-Cut Work Boot
Wide Toe Cap
No
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
Yes
Insole System
PU Outlast Adaptive Comfort Footbed
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.74
Removable Insole
Yes
Puncture Resistant Insole
No
Liner Material
Mesh
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Footwear Closure Type
Lace Up
Insulated
No
Electrical Hazard Rated
Yes
Last Number or Name
Titan
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Non Metallic Upper
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.62
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Footwear Sole Pattern
Siped
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Closure Type
Speed Lace
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Material
Full-Grain Leather
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Alloy
Heel Definition
Defined Heel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.69
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.57
Liner Technology
Antimicrobial
All-Leather Upper
Yes
Construction
Cemented
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh with antimicrobial treatment
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Size
15
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
15
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 26063

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.