This item is Discontinued.

Timberland Pro 26063, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 15, W, 26063 TB026063214

This item is Discontinued.

Timberland Pro

26063, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 15, W, 26063 (Discontinued)

Mfr # TB026063214
Zoro # G6047797
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026063214
Zoro #
G6047797
UPC #
-
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
26063
Upper Boot Material
All Leather
Series
26063
Waterproof
No
Max. Heat Rating
572 Degrees F
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Shank Material
Nylon
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
0.74
Liner Material
Mesh
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Last Number or Name
Titan
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.62
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Chemical Resisting Sole
No
Removable Insole
Yes
Insole System
PU Outlast Adaptive Comfort Footbed
Static Dissipative
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Footwear Style
Mid-Cut Work Boot
Footwear Sole Pattern
Siped
Wide Toe Cap
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Closure Type
Speed Lace
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Material
Full-Grain Leather
Liner Technology
Antimicrobial
Insole Technology
Outlast(R) Adaptive Comfort Footbed
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Dry
0.69
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Alloy
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh with antimicrobial treatment
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
15
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
15

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 26063

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.