- MFR #
- TB026063214
- Zoro #
- G5266801
- UPC #
- 883239059618
- Country of Origin
- Bangladesh
- Item
- 6-Inch Work Boot
- Toe Type
- Safety-Toe
- Gender
- Men's
- Color
- Brown
- Style Number
- 26063
- Upper Boot Material
- All Leather
- Series
- 26063
- Waterproof
- No
- Midsole Material
- Polyurethane
- Oil Resisting Sole
- Yes
- Insulated
- No
- Footwear Sole Pattern
- Low Profile High Surface Contact
- Mark II Slip Test Results- Dairy Tile Dry
- 0.69
- Upper Material Description
- Full Grain Leather
- Shank Material
- Nylon
- Wide Toe Cap
- No
- Max. Heat Rating
- 572 Degrees F
- Ninety Degree Heel
- Yes
- Non Metallic Upper
- No
- Satra Slip Test Results- Dairy Tile Dry
- 0.74
- Puncture Resistant Insole
- No
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Metatarsal System
- No
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Metal Chip Resisting Sole
- Yes
- Outsole Material
- Rubber
- Manufacturers Suggested Sole Slip Rating
- Better
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Footwear Construction Type
- Cemented
- Conductive
- No
- Footwear Shank Type
- Nylon
- Mark II Slip Test Results- Dairy Tile Wet
- 0.57
- Insole System
- Dual Density Open Cell PU
- Last Number or Name
- Titan
- Liner Material
- Mesh, Nylon
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Removable Insole
- Yes
- Satra Slip Test Results- Dairy Tile Wet
- 0.62
- Metatarsal Guard
- No
- Completely Non Metallic
- No
- Electrical Hazard Rated
- Yes
- Non-Marking Sole
- Yes
- Standards
- ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
- Footwear Style
- Mid-Cut Work Boot
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Insulation Type
- None
- Predominant Footwear Color
- Brown
- Chemical Resisting Sole
- No
- Chain Saw Cut Resistant
- No
- Footwear Closure Type
- Lace Up
- Static Dissipative
- No
- CSA Footwear Standard
- Grade 1 Toecap, No Puncture Protection
- Upper Material
- Leather
- Safety Criteria
- Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
- Heel Style
- Defined Heel
- Heat Resistant
- No
- Metatarsal Guard Style
- None
- Upper Color
- Brown
- Non-Marking Upper
- No
- Slip Resistant
- Yes
- Slip-Resistance Value - Mark II - Dry
- 0.69
- CSA Standards Met
- Grade 1 Protective Toecap, No Puncture-Resistant Sole
- Slip-Resistance Value - Mark II - Wet
- 0.57
- Insole Technology
- Dual Density
- Closure
- Lace Up
- Insole Material
- Polyurethane
- Heel Definition
- Defined Heel
- All-Leather Upper
- Yes
- Style Family
- 6-Inch Work Boot
- Maximum Heat Rating
- 572 Degrees F
- Toe Cap Material
- Alloy
- Construction
- Cemented
- Ninety-Degree Heel (PRINT)
- Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Shank Material (PRINT)
- Nylon
- Chemical-Resisting Sole (PRINT)
- No
- Gender (PRINT)
- Men's
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Metatarsal Guard (PRINT)
- No
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Upper Material (PRINT)
- Leather
- Insole Material (PRINT)
- Polyurethane
- Puncture-Resistant Sole (PRINT)
- No
- Oil-Resisting Sole (PRINT)
- Yes
- Outsole Material (PRINT)
- Rubber
- Midsole Material (PRINT)
- Polyurethane
- Maximum Heat Rating (PRINT)
- 572 Degrees F
- Liner Material (PRINT)
- Nylon Mesh
- Ninety-Degree Heel
- Yes
- Puncture-Resistant Sole
- No
- Metal Chip-Resisting Sole
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Chemical-Resisting Sole
- No
- Oil-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Better
- Includes Shank
- Yes
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No
- Wire Color
- Brown