- MFR #
- TB040000001
- Zoro #
- G5249189
- UPC #
- 886543790369
- Country of Origin
- Bangladesh
- Item
- 6-Inch Work Boot
- Color
- Black
- Gender
- Men's
- Waterproof
- No
- Style Number
- 40000
- Upper Material
- Leather
- Toe Type
- Steel
- Outsole Material
- Rubber
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Last Number or Name
- External Met
- Insulated
- No
- Conductive
- No
- Shank Material
- Steel
- Footwear Sole Pattern
- Rubber with Internal PU Comfort Zones
- Insole System
- Removable Polyurethane Footbed
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Footwear Shank Type
- Steel
- Manufacturers Suggested Sole Slip Rating
- Better
- Footwear Construction Type
- Goodyear(TM) Welt
- Satra Slip Test Results- Dairy Tile Wet
- 0.52
- Completely Non Metallic
- No
- Upper Boot Material
- All Leather
- Chain Saw Cut Resistant
- No
- Ninety Degree Heel
- Yes
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Wide Toe Cap
- No
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Predominant Footwear Color
- Brown
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Non-Marking Sole
- No
- Non Metallic Upper
- No
- Static Dissipative
- No
- Liner Material
- Nylon
- Oil Resisting Sole
- Yes
- Puncture Resistant Insole
- No
- Electrical Hazard Rated
- Yes
- Metatarsal System
- External Metguard
- Midsole Material
- Polyurethane
- Waterproof Type
- None
- Upper Material Description
- Full Grain Leather with Ever-Guard(TM) Leather
- Max. Heat Rating
- 1000 Degrees F
- Removable Insole
- Yes
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Chemical Resisting Sole
- Yes
- Footwear Style
- 6 in Work Boot
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Satra Slip Test Results- Dairy Tile Dry
- 0.63
- Metal Chip Resisting Sole
- Yes
- Footwear Closure Type
- Lace Up
- Metatarsal Guard
- External
- Standards
- ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14, CAN/CSA-Z195-15
- CSA Footwear Standard
- Grade 1 Toecap, Metatarsal Protection, No Puncture Protection, Topcap Protection
- Safety Criteria
- Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
- Upper Color
- Black
- Series
- 40000
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.53, Dairy Tile (Wet): 0.63
- Non-Marking Upper
- No
- Heel Style
- Defined Heel
- Slip Resistant
- Yes
- Heat Resistant
- No
- Metatarsal Guard Style
- External
- Insole Material
- Polyurethane
- Closure
- Lace Up
- Liner Technology
- Cambrelle(R)
- All-Leather Upper
- Yes
- CSA Standards Met
- Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole
- Heel Definition
- Defined Heel
- Construction
- Welted
- Maximum Heat Rating
- 1,000 Degrees F
- Toe Cap Material
- Steel
- Style Family
- 6-Inch Work Boot
- Insole Technology
- Removable
- Upper Material (PRINT)
- Leather
- Gender (PRINT)
- Men's
- Shank Material (PRINT)
- Steel
- Midsole Material (PRINT)
- Polyurethane
- Ninety-Degree Heel (PRINT)
- Yes
- Liner Material (PRINT)
- Cambrelle
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Maximum Heat Rating (PRINT)
- 1,000 Degrees F
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Oil-Resisting Sole (PRINT)
- Yes
- Insole Material (PRINT)
- Polyurethane
- Chemical-Resisting Sole (PRINT)
- Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Metatarsal Guard (PRINT)
- External
- Outsole Material (PRINT)
- Rubber
- Puncture-Resistant Sole (PRINT)
- No
- Manufacturer-Suggested Sole Slip Rating
- Better
- Metal Chip-Resisting Sole
- Yes
- Oil-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Chemical-Resisting Sole
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Ninety-Degree Heel
- Yes
- Includes Shank
- Yes
- Chain Saw Cut-Resistant
- No
- Includes Metatarsal Guard
- Yes
- Metatarsal Guard Location
- External
- Wire Color
- Black