This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 7 1/2, Alloy Toe, 6 in H, Black, 1064A TB01064A001

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 7 1/2, Alloy Toe, 6 in H, Black, 1064A (Discontinued)

Mfr # TB01064A001
Zoro # G9145227
UPC # 888732351146
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB01064A001
Zoro #
G9145227
UPC #
888732351146
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
1064A
Upper Boot Material
Man Made
Series
1064A
Waterproof
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Completely Non Metallic
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
0.95
Standards
ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14
Insulated
No
Outsole Material
Rubber
Last Number or Name
Grip Max
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.93
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Insole System
EVA
Footwear Style
Mid-Cut Work Boot
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.51
Ninety Degree Heel
No
Removable Insole
Yes
Footwear Sole Pattern
Smooth
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Nylon
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.54
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
0.93
Midsole Material
EVA
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather, Microfiber
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.95, Dairy Tile (Oily): 0.93, Dairy Tile (Wet): 0.93
Heat Resistant
No
Upper Color
Black
Slip-Resistance Value - Mark II - Wet
0.51
Insole Material
EVA
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.54
Maximum Heat Rating
572 Degrees F
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Closure
Lace Up
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather, Microfiber
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.