This item is Discontinued.

Timberland Pro 26078, Men's 6 in Alloy Toe 6-Inch Work Boot, Dark Mocha, 7 1/2, M, 26078 TB026078242

This item is Discontinued.

Timberland Pro

26078, Men's 6 in Alloy Toe 6-Inch Work Boot, Dark Mocha, 7 1/2, M, 26078 (Discontinued)

Mfr # TB026078242
Zoro # G9023025
UPC # 829032692232
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026078242
Zoro #
G9023025
UPC #
829032692232
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Mocha
Style Number
26078
Upper Boot Material
All Leather
Series
26078
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.74
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh
Last Number or Name
Titan
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Shank Material
Nylon
Footwear Style
Mid-Cut Work Boot
Outsole Material
Rubber
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.62
Non Metallic Upper
No
Insulated
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Low Profile High Surface Contact
Conductive
No
Removable Insole
Yes
Static Dissipative
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
All-Leather Upper
Yes
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Construction
Cemented
Heel Definition
Defined Heel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Alloy
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh with antimicrobial treatment
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Dark Mocha

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Size (PRINT)
7 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Mocha, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.