This item is Discontinued.

Timberland Pro Men's 6 in Composite Toe 6-Inch Work Boot, Black, 7 1/2, W, A1KBW TB0A1KBW001

This item is Discontinued.

Timberland Pro

Men's 6 in Composite Toe 6-Inch Work Boot, Black, 7 1/2, W, A1KBW (Discontinued)

Mfr # TB0A1KBW001
Zoro # G3738349
UPC # 191478406200
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1KBW001
Zoro #
G3738349
UPC #
191478406200
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Footwear Size
7 1/2
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
A1KBW
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
Satra Slip Test Results- Dairy Tile Wet
0.75
Completely Non Metallic
Yes
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Midsole Material
EVA
Last Number or Name
Ridgework
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Predominant Footwear Color
Black
Footwear Sole Pattern
Pro Rubber Flex with ISN
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Upper Material
Fabric, Leather
Outsole Material
Rubber
Liner Material
Mesh
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Shank Material
Nylon
Ninety Degree Heel
No
For Outdoor Traction
No
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Metatarsal Guard
No
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Toe Shape
Round
Max. Heat Rating
572 Degrees F
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Insulation Type
None
Static Dissipative
No
Non Metallic Upper
Yes
Insole System
Dynamic Anti-Fatigue Technology Footbed
Satra Slip Test Results- Dairy Tile Dry
1.03
Insulated
No
Electrical Hazard Rated
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.75
Maximum Heat Rating
572 Degrees F
Insole Technology
Anti-Fatigue
Style Family
6-Inch Work Boot
Midsole Technology
Dual Density
Toe Cap Material
Composite
Construction
Cemented
Closure
Lace Up
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Fabric, Leather
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Midsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number A1KBW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.