This item is Discontinued.

Timberland Pro Men's Composite Toe Hiker Boot, Black, 7 1/2, M, A1ZC9 TB0A1ZC9001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Hiker Boot, Black, 7 1/2, M, A1ZC9 (Discontinued)

Mfr # TB0A1ZC9001
Zoro # G903501281
UPC # 194112220873
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A1ZC9001
Zoro #
G903501281
UPC #
194112220873
Country of Origin
Bangladesh
Item
Hiker Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
A1ZC9
Upper Boot Material
All Leather
Waterproof
Yes
Features
Anti-Fatigue
SATRA Rating- Heel Slip on Quarry Tile
NaLS Quarry Tile.62, Quarry Tile(Dry).1.15, Quarry Tile(Wet).78
Shank Material
Fiberglass
For Outdoor Traction
Yes
Footwear Shank
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
NaLSQuarryTile.62, QuarryTile(Dry):1.11, QuarryTile(Wet):.83
Footwear Construction
Cemented
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Safety Criteria
Carbon Comp Toe, Electrical Hazard (EH), Oil-Resistant
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
Yes
Upper Material
Leather
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
NaLS Quarry Tile .62, Quarry Tile(Dry)1.11, Quarry Tile(Wet).83, Stainless Steel (Dry) 1.30, Stainless Steel (Wet) .56
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Outsole Material
TPU
Footwear Construction Type
Cemented
CSA Footwear Standard
No Puncture Protection
Midsole Material
Polyurethane
Insulated
No
Insole Material
Polyurethane
Conductive
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
250 Degrees F
Footwear Style
Hiker Boot
Waterproof Type
Waterproof Membrane
Wide Toe Cap
No
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Metatarsal Guard
No
Heat Resistant
No
Standards
Yes
Heel Style
Defined Heel
Predominant Footwear Color
Black
Upper Color
Black
Non-Marking Upper
Yes
Insole Color
Black
Chemical Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - SATRA Heel - Dry
1.15
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Defined Heel
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
CSA Standards Met
No Puncture-Resistant Sole
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Style Family
Hiker Boot
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Black

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number A1ZC9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.