This item is Discontinued.

Timberland Pro 1064A, Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 7, W, 1064A TB01064A001

This item is Discontinued.

Timberland Pro

1064A, Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 7, W, 1064A (Discontinued)

Mfr # TB01064A001
Zoro # G9145211
UPC # 888732351139
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB01064A001
Zoro #
G9145211
UPC #
888732351139
Country of Origin
Viet Nam

Dimensions

Size
7
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
1064A
Upper Boot Material
Man Made
Series
1064A
Waterproof
No
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
EVA
Liner Material
Nylon
Footwear Style
Mid-Cut Work Boot
Midsole Material
EVA
Conductive
No
Static Dissipative
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
0.93
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Black
Last Number or Name
Grip Max
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Smooth
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.54
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Oil Resisting Sole
Yes
Removable Insole
Yes
Upper Material Description
Leather
Insulated
No
Standards
ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
0.95
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.93
Mark II Slip Test Results- Dairy Tile Wet
0.51
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Wide Toe Cap
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather, Microfiber
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.95, Dairy Tile (Oily): 0.93, Dairy Tile (Wet): 0.93
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.54
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Insole Material
EVA
Toe Cap Material
Alloy
Closure
Lace Up
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1064A

Ratings & reviews