This item is Discontinued.

Timberland Pro Men's 6 in Composite Toe 6-Inch Work Boot, Black, 7, M, A1KBW TB0A1KBW001

This item is Discontinued.

Timberland Pro

Men's 6 in Composite Toe 6-Inch Work Boot, Black, 7, M, A1KBW (Discontinued)

Mfr # TB0A1KBW001
Zoro # G3743413
UPC # 191478404923
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1KBW001
Zoro #
G3743413
UPC #
191478404923
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Footwear Size
7
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
A1KBW
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Insulation Type
None
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Satra Slip Test Results- Dairy Tile Dry
1.03
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
572 Degrees F
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Fabric, Leather
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Midsole Material
EVA
Footwear Closure Type
Lace Up
Insulated
No
Footwear Sole Pattern
Pro Rubber Flex with ISN
Toe Shape
Round
Last Number or Name
Ridgework
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.75
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Static Dissipative
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Insole System
Dynamic Anti-Fatigue Technology Footbed
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Footwear Style
Mid-Cut Work Boot
Removable Insole
Yes
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.75
Insole Technology
Anti-Fatigue
Midsole Technology
Dual Density
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number A1KBW, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.