- MFR #
- TB026038001
- Zoro #
- G9022562
- UPC #
- 822342141452
- Country of Origin
- Dominican Republic
- Item
- 6-Inch Work Boot
- Color
- After Dark
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- 26038
- Upper Material
- Leather
- Toe Type
- Steel
- Outsole Material
- Rubber
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Conductive
- No
- Removable Insole
- No
- Oil Resisting Sole
- Yes
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Footwear Sole Pattern
- Lug
- Metatarsal Guard
- No
- Predominant Footwear Color
- Black
- Waterproof Type
- Seam Sealed
- Footwear Style
- 6 in Work Boot
- Footwear Construction Type
- Direct Attached WP Seam Sealed
- Shank Material
- Nylon
- Ninety Degree Heel
- Yes
- Non Metallic Upper
- No
- Standards
- ASTM F2412-11, ASTM F2413-11
- Last Number or Name
- Direct Attach
- Max. Heat Rating
- 570 Degrees F
- Insulation Weight
- 200 g
- Satra Slip Test Results- Dairy Tile Dry
- 0.82
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Metal Chip Resisting Sole
- Yes
- Insulation Type
- Thermolite(R)
- Puncture Resistant Insole
- No
- Wide Toe Cap
- No
- Insulated
- Yes
- Upper Boot Material
- All Leather
- Chain Saw Cut Resistant
- No
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Completely Non Metallic
- No
- Upper Material Description
- Wheat Nubuck Leather
- Satra Slip Test Results- Dairy Tile Wet
- 0.64
- Electrical Hazard Rated
- Yes
- Footwear Closure Type
- Lace Up
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Static Dissipative
- No
- Manufacturers Suggested Sole Slip Rating
- Better
- Footwear Shank Type
- Nylon
- Chemical Resisting Sole
- Yes
- Midsole Material
- EVA
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Insole System
- Open Cell PU w/Agion Bactericide
- Non-Marking Sole
- No
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Liner Material
- Mesh
- CSA Footwear Standard
- Grade 1 Toecap, No Puncture Protection
- Resists
- Abrasions, Oils, Slips
- Safety Criteria
- Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
- Series
- 26038
- Heel Style
- Defined Heel
- Heat Resistant
- No
- Upper Color
- Black
- Metatarsal Guard Style
- None
- Slip Resistant
- Yes
- Non-Marking Upper
- No
- Insulation Technology
- Thermolite(R)
- Heel Definition
- Defined Heel
- Insole Material
- Polyurethane
- Toe Cap Material
- Steel
- Construction
- Direct Attached
- CSA Standards Met
- Grade 1 Protective Toecap, No Puncture-Resistant Sole
- Insole Technology
- Agion Bactericide
- Liner Technology
- Antimicrobial
- All-Leather Upper
- Yes
- Style Family
- 6-Inch Work Boot
- Closure
- Lace Up
- Maximum Heat Rating
- 570 Degrees F
- Insulation Weight (PRINT)
- 200 g
- Metatarsal Guard (PRINT)
- No
- Chemical-Resisting Sole (PRINT)
- Yes
- Insole Material (PRINT)
- Polyurethane
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Puncture-Resistant Sole (PRINT)
- No
- Ninety-Degree Heel (PRINT)
- Yes
- Metal Chip-Resisting Sole (PRINT)
- Yes
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Liner Material (PRINT)
- Mesh with antimicrobial treatment
- Upper Material (PRINT)
- Leather
- Midsole Material (PRINT)
- EVA
- Outsole Material (PRINT)
- Rubber
- Oil-Resisting Sole (PRINT)
- Yes
- Shank Material (PRINT)
- Nylon
- Maximum Heat Rating (PRINT)
- 570 Degrees F
- Gender (PRINT)
- Men's
- Chemical-Resisting Sole
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Oil-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Better
- Ninety-Degree Heel
- Yes
- Metal Chip-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Includes Shank
- Yes
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No
- Wire Color
- After Dark