This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Brown, 38021 TB038021242

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Brown, 38021 (Discontinued)

Mfr # TB038021242
Zoro # G9106754
UPC # 829032973904
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB038021242
Zoro #
G9106754
UPC #
829032973904
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Completely Non Metallic
No
Insulated
Yes
Puncture Resistant Insole
No
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Open Cell PU w/Agion Bactericide
Satra Slip Test Results- Dairy Tile Dry
0.82
Liner Material
Mesh
Last Number or Name
Direct Attach
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Upper Material Description
Wheat Nubuck Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Nylon
Shank Material
Nylon
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Midsole Material
EVA
Electrical Hazard Rated
Yes
Insulation Weight
200 g
Satra Slip Test Results- Dairy Tile Wet
0.64
Conductive
No
Insulation Type
Thermolite(R)
Footwear Construction Type
Direct Attached WP Seam Sealed
Footwear Sole Pattern
Lug
Waterproof Type
Seam Sealed
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Static Dissipative
No
Max. Heat Rating
570 Degrees F
Metatarsal Guard
No
Standards
ASTM F2412-11, ASTM F2413-11
Removable Insole
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Metatarsal Guard Style
None
Series
38021
Construction
Direct Attached
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Material
Polyurethane
Insulation Technology
Thermolite(R)
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Liner Technology
Antimicrobial
Insole Technology
Agion Bactericide
Maximum Heat Rating
570 Degrees F
Toe Cap Material
Steel
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh with antimicrobial treatment
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
200 g
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
7
Width
W
Height
6 in
Heel Height
3/4 in
Footwear Width
W
Size (PRINT)
7
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.