This item is Discontinued.

Timberland Pro Men's Composite Toe Hiker Boot, Black, 7, M, A1ZC9 TB0A1ZC9001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Hiker Boot, Black, 7, M, A1ZC9 (Discontinued)

Mfr # TB0A1ZC9001
Zoro # G803501275
UPC # 194112220859
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A1ZC9001
Zoro #
G803501275
UPC #
194112220859
Country of Origin
Bangladesh
Item
Hiker Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
A1ZC9
Upper Boot Material
All Leather
Waterproof
Yes
Features
Anti-Fatigue
Heel Style
Defined Heel
SATRA Rating- Forefoot Slip on Quarry Tile
NaLSQuarryTile.62, QuarryTile(Dry):1.11, QuarryTile(Wet):.83
Non Metallic Upper
Yes
Insole Material
Polyurethane
CSA Footwear Standard
No Puncture Protection
Waterproof Type
Waterproof Membrane
Footwear Sole Pattern
Exclusive Design
Slip-Resistance Rating (SATRA Test Values)
NaLS Quarry Tile .62, Quarry Tile(Dry)1.11, Quarry Tile(Wet).83, Stainless Steel (Dry) 1.30, Stainless Steel (Wet) .56
Conductive
No
Static Dissipative
No
Midsole Material
Polyurethane
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Safety Criteria
Carbon Comp Toe, Electrical Hazard (EH), Oil-Resistant
Insole Color
Black
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Shank Material
Fiberglass
Non-Marking Sole
Yes
Standards
Yes
Footwear Construction
Cemented
Upper Color
Black
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Non-Marking Upper
Yes
Upper Material
Leather
SATRA Rating- Heel Slip on Quarry Tile
NaLS Quarry Tile.62, Quarry Tile(Dry).1.15, Quarry Tile(Wet).78
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Footwear Shank
Yes
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Max. Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Outsole Material
TPU
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Heat Resistant
No
Chain Saw Cut Resistant
No
Footwear Style
Hiker Boot
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
1.15
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Closure
Lace Up
Style Family
Hiker Boot
Slip-Resistance Value - SATRA Heel - Wet
0.78
Construction
Cemented
Maximum Heat Rating
250 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
7
Width
M
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number A1ZC9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.