This item is Discontinued.

Timberland Pro Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8 1/2, M, A1KBW TB0A1KBW001

This item is Discontinued.

Timberland Pro

Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8 1/2, M, A1KBW (Discontinued)

Mfr # TB0A1KBW001
Zoro # G3746660
UPC # 191478405128
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1KBW001
Zoro #
G3746660
UPC #
191478405128
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A1KBW
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Insulated
No
Toe Shape
Round
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Ridgework
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Electrical Hazard Rated
Yes
Liner Material
Mesh
Static Dissipative
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
1.03
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Upper Material
Fabric, Leather
Predominant Footwear Color
Black
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
For Outdoor Traction
No
Insulation Type
None
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.75
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Footwear Style
Mid-Cut Work Boot
Insole System
Dynamic Anti-Fatigue Technology Footbed
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Shank Material
Nylon
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Metatarsal System
No
Footwear Sole Pattern
Pro Rubber Flex with ISN
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.75
Midsole Technology
Dual Density
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Fabric, Leather
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number A1KBW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.