This item is Discontinued.

Timberland Pro Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8, M, A1KBW TB0A1KBW001

This item is Discontinued.

Timberland Pro

Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8, M, A1KBW (Discontinued)

Mfr # TB0A1KBW001
Zoro # G3743343
UPC # 191478405043
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1KBW001
Zoro #
G3743343
UPC #
191478405043
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A1KBW
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Insulated
No
Conductive
No
Insulation Type
None
Upper Material
Fabric, Leather
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Pro Rubber Flex with ISN
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
1.03
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Satra Slip Test Results- Dairy Tile Wet
0.75
Insole System
Dynamic Anti-Fatigue Technology Footbed
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Footwear Style
Mid-Cut Work Boot
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Last Number or Name
Ridgework
Metatarsal System
No
Midsole Material
EVA
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Ninety Degree Heel
No
Non-Marking Sole
Yes
Shank Material
Nylon
Non Metallic Upper
Yes
Removable Insole
Yes
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.75
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Midsole Technology
Dual Density
Construction
Cemented
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
Dual Density
Upper Material (PRINT)
Fabric, Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number A1KBW, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.