This item is Discontinued.

Timberland Pro 1064A, Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 9 1/2, W, 1064A TB01064A001

This item is Discontinued.

Timberland Pro

1064A, Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 9 1/2, W, 1064A (Discontinued)

Mfr # TB01064A001
Zoro # G9145263
UPC # 888732351184
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB01064A001
Zoro #
G9145263
UPC #
888732351184
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
1064A
Upper Boot Material
Man Made
Series
1064A
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.54
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Footwear Style
Mid-Cut Work Boot
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Non Metallic Upper
No
Upper Material Description
Leather
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
0.95
Standards
ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Footwear Sole Pattern
Smooth
Mark II Slip Test Results- Dairy Tile Wet
0.51
Satra Slip Test Results- Dairy Tile Wet
0.93
Insole System
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Insulated
No
Last Number or Name
Grip Max
Satra Slip Test Results- Dairy Tile Oily
0.93
Outsole Material
Rubber
Removable Insole
Yes
Conductive
No
Static Dissipative
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather, Microfiber
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.95, Dairy Tile (Oily): 0.93, Dairy Tile (Wet): 0.93
Upper Color
Black
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Construction
Cemented
Toe Cap Material
Alloy
Insole Material
EVA
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.51
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.54
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.