This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 9 1/2 W, Steel Toe, 6 in H, After Dark, 26038 TB026038001

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 9 1/2 W, Steel Toe, 6 in H, After Dark, 26038 (Discontinued)

Mfr # TB026038001
Zoro # G9022587
UPC # 822342141506
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026038001
Zoro #
G9022587
UPC #
822342141506
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
After Dark
Gender
Men's
Waterproof
Yes
Style Number
26038
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Seam Sealed
Non Metallic Upper
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
No
Predominant Footwear Color
Black
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Insulation Type
Thermolite(R)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
0.82
Insole System
Open Cell PU w/Agion Bactericide
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Direct Attach
Insulation Weight
200 g
Footwear Sole Pattern
Lug
Insulated
Yes
Footwear Construction Type
Direct Attached WP Seam Sealed
Standards
ASTM F2412-11, ASTM F2413-11
Footwear Shank Type
Nylon
Max. Heat Rating
570 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Liner Material
Mesh
Static Dissipative
No
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.64
Upper Material Description
Wheat Nubuck Leather
Ninety Degree Heel
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
26038
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Upper Color
Black
Construction
Direct Attached
Style Family
6-Inch Work Boot
Liner Technology
Antimicrobial
Insulation Technology
Thermolite(R)
Closure
Lace Up
Insole Technology
Agion Bactericide
Toe Cap Material
Steel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating
570 Degrees F
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Insulation Weight (PRINT)
200 g
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
570 Degrees F
Liner Material (PRINT)
Mesh with antimicrobial treatment
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
After Dark

Dimensions

Size
9 1/2
Width
W
Height
6 in
Footwear Width
W
Heel Height
3/4 in
Size (PRINT)
9 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color After Dark, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.